Zoro Homepage

Kitchen Sink, Undermount Mount, Silvermist Finish

  • Mfr # ELXU2522SM0

  • Zoro # G5480804


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Finish
Silvermist
Material
Quartz
Width
18.5240"
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXU2522SM0
Zoro #
G5480804
UPC #
94902113906
Country of Origin
United States

Dimensions

Width
18.5240"
Length (In.)
24.5960

Details

Mounting Type
Undermount
Finish
Silvermist
Item
Kitchen Sink
Material
Quartz
No. of Bowls
1

Description

Elkay Quartz 25" X 18.5" X 9.5" Single Bowl Undermount Kitchen Sink, Silvermist

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.