Shop ELKAY
See all product information
Create Account
Knee Action Valve W Mnt Pkg Chrome
Mfr # LK397C
Zoro # G4886154
product price:Â $1,310.99
/ea
Free Shipping & Returns
Key Features
Size
10" L x 10-1/4" W x 14-3/8" H
Finish
Chrome Plated
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK397C
- Zoro #
- G4886154
- UPC #
- 94902187051
- Country of Origin
- United States
Dimensions
- Size
- 10" L x 10-1/4" W x 14-3/8" H
Details
- Item
- Knee Action Valve with Mounting Package
- Finish
- Chrome Plated
- ADA Compliant
- No
Description
Elkay Knee Action Valve W Mnt Pkg Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.