Zoro Homepage

Lav Faucet Deck Mt, 2" Handle, Lever Handle, 4" Mount, 2 Hole Commercial

  • Mfr # LK406GN04L2

  • Zoro # G5465531


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK406GN04L2
Zoro #
G5465531
UPC #
094902390857
Country of Origin
China

Dimensions

Height
10.875"
Spout Length
8.8125"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Lav Faucet Deck Mt,2" Handle
Body Material
Chrome-Plated Brass
Connection
1/2" NPSM Male
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial
Product Type
Faucet

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.