This item is Discontinued.

Elkay Lever Handle, 1 Hole Faucet, Sngl Hole, 4" Goosenck, 2" Levr, Chr LK500GN04L2

Lever Handle, 1 Hole Faucet, Sngl Hole, 4" Goosenck, 2" Levr, Chr (Discontinued)

  • Mfr # LK500GN04L2
  • Zoro # G8810413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK500GN04L2
Zoro #
G8810413
UPC #
94902391243
Country of Origin
China

Dimensions

Overall Height
13-13/16"
Spout Length
11.3125"
Height
13.8125"
Overall Length
6-5/16"

Details

Number of Holes
1
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.5
Handle Type
Lever
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole,4" Goosenck,2" Levr,Chr
Body Material
Chrome-Plated Brass
Material
Chrome-Plated Brass
Connection
1 1/8" Unified Screw Thread, Standard Series
Valve Type
Quarter Turn Ceramic Disc

Description

Faucet,Sngl Hole,4 In. Goosenck,2 In. Levr,Chr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.