This item is Discontinued.

Elkay Lever Handle, 2 Hole Foodservice 8" Centerset Wall Mnt Faucet LK940AT14L2S

Lever Handle, 2 Hole Foodservice 8" Centerset Wall Mnt Faucet (Discontinued)

  • Mfr # LK940AT14L2S
  • Zoro # G9375471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK940AT14L2S
Zoro #
G9375471
UPC #
094902786940
Country of Origin
China

Dimensions

Overall Height
9-5/16"
Height
8.25"
Overall Length
12-3/8"
Spout Length
5.4375"

Details

Number of Holes
2
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.5
Mounting Type
Wall Mount
Item
Foodservice 8" Centerset Wall Mnt Faucet
Valve Type
Quarter Turn Ceramic Disc
Connection
ShutOff Valve 1/2" NPT FM Inlt
Material
Brass

Description

Foodservice 8 In. Centerset Wall Mnt Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.