This item is Discontinued.

Elkay Centerset, Deck Faucet, 10" Arc Tube Spout, Lever Handle, 4" Mount, 2 Hole Commercial LK406AT10L2

Centerset, Deck Faucet, 10" Arc Tube Spout, Lever Handle, 4" Mount, 2 Hole Commercial (Discontinued)

  • Mfr # LK406AT10L2
  • Zoro # G8992930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK406AT10L2
Zoro #
G8992930
UPC #
094902390758
Country of Origin
China

Dimensions

Spout Length
6.5"
Height
8.375"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Centerset,Deck Faucet,10" Arc Tube Spout
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPSM Male
Residential / Commercial
Commercial

Description

Centerset,Deck Faucet,10 In. Arc Tube Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.