Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Faucet, Deck Mount, 8" Spout, 4" Handle, Lever Handle, 8" Mount, 3 Hole Commercial LK810HA08L2

Faucet, Deck Mount, 8" Spout, 4" Handle, Lever Handle, 8" Mount, 3 Hole Commercial (Discontinued)

  • Mfr # LK810HA08L2
  • Zoro # G5459706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK810HA08L2
Zoro #
G5459706
UPC #
094902392530
Country of Origin
China

Dimensions

Spout Length
9"
Height
10.125"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Deck Mount,8" Spout,4" Handle
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPSM Male
Residential / Commercial
Commercial

Description

Item Faucet,Deck Mount,8 In. Spout,4 In. Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.