Faucet, Sngl Hole Bar, Levr, Chro, Lever Handle, Single Hole Only Mount, 1 Hole Residential (Discontinued)
- Mfr # LKGT1042CR
- Zoro # G8811420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LKGT1042CR
Zoro #
G8811420
UPC #
94902469195
Country of Origin
Israel
Dimensions
Height
13.5"
Spout Length
7.375"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole Bar,Levr,Chro
Connection
3/8" Female Compression Hose Assembly
Body Material
Brass
Valve Type
Ceramic Disc
Residential / Commercial
Residential
Description
Faucet,Sngl Hole Bar,Levr,Chro
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.