Zoro Homepage
This item is Discontinued.
Elkay Explore 1 Hole Kitchen Faucet, Hi-Md Rise Base, Lever Handle, Single Hole Only Mount, 1 Hole LKEC1041RB

Explore 1 Hole Kitchen Faucet, Hi-Md Rise Base, Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # LKEC1041RB
  • Zoro # G9374318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKEC1041RB
Zoro #
G9374318
UPC #
094902613116
Country of Origin
Israel

Dimensions

Height
14.875"
Spout Length
12.25"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Oil Rubbed Bronze
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Explore 1 Hole Kitchen Faucet,Hi-Md Rise Base
Valve Type
Ceramic Disc
Body Material
Brass
Connection
3/8" Female Compression Hose Assembly
Residential / Commercial
Residential

Description

Explore 1 Hole Ktchn Fct,Hi-Md Rise Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.