Zoro Homepage

Lever Operated Drain Fitting, 1-1/2" O.D Pipe Dia., Chrome Plated Brass

  • Mfr # LK86RT

  • Zoro # G9010753


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
4"
Pipe Dia. (In.)
1-1/2" O.D
Color/Finish
Polished Stainless Steel
Length (In.)
28-1/4"
Drain Material
Chrome-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK86RT
Zoro #
G9010753
UPC #
094902037721
Country of Origin
China

Dimensions

Overall Pipe Length
4"
Pipe Dia. (In.)
1-1/2" O.D
Length (In.)
28-1/4"

Details

Color/Finish
Polished Stainless Steel
Item
Drain Fitting
Drain Material
Chrome-Plated Brass
Material of Construction
Chrome Plated Brass
Type
Lever Operated
For Use With
Sinks

Description

Waste Ftg. w/T.P. Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.