Zoro Homepage

Lever Style Glass Filler

  • Mfr # LK1110

  • Zoro # G7234792


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
ADA Compliant
No
Handle Type
Lever Handle
Material of Construction
stainless steel
Size
8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK1110
Zoro #
G7234792
UPC #
094902110257
Country of Origin
Taiwan, Province of China

Dimensions

Size
8-1/4"
Overall Width
1 in
Overall Depth
2 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
9 1/2 in

Description

Gooseneck glass filler for use with our water coolers and drinking fountains with glass filler prep option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.