Shop ELKAY
See all product information
Create Account
Locking Hose Bib Accessory, Evg
Mfr # LK4471LHBEVG
Zoro # G4666591
product price:Â $1,259.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
7-5/16" L x 5-3/16" W x 10" H
Finish
Evergreen
ADA Compliant
No
Type
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK4471LHBEVG
- Zoro #
- G4666591
- UPC #
- 94902067629
- Country of Origin
- United States
Dimensions
- Size
- 7-5/16" L x 5-3/16" W x 10" H
Details
- Item
- Locking Hose Bib
- Material
- Stainless Steel
- Finish
- Evergreen
- ADA Compliant
- No
- Type
- Outdoor
- Standards
- American Act
Description
Elkay Locking Hose Bib Accessory,Evg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.