This item is Discontinued.

Elkay Lstrtn, Offst 40/60 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin ELUH3119LDBG

Lstrtn, Offst 40/60 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH3119LDBG
  • Zoro # G9376059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3119LDBG
Zoro #
G9376059
UPC #
094902602523
Country of Origin
United States

Dimensions

Overall Length
31.25"
Overall Width
20"
Overall Height
7.5"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 11.5" x 15", Right Bowl 16" x 17.5"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lstrtn,Offst 40/60 2 Bwl Undrmnt Snk Kit
No. of Bowls
2
Drain Opening
3.5
Includes
ELUH3119L sink, one LKWOBG1617SS bottom grid, one LK99 drain

Description

Lstrtn,Offst 40/60 2 Bwl Undrmnt Snk Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.