Lustertone, Equal 2 Bowl T-Mnt Sink, Drain, Drop-In Mount, 1 Hole, Lustrous Satin (Discontinued)
- Mfr # LRAD292265PD1
- Zoro # G9013370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD292265PD1
Zoro #
G9013370
UPC #
094902082370
Country of Origin
United States
Dimensions
Overall Length
29"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.375" x 6.375"
Bowl Size
Left Bowl 11.5" x 16", Right Bowl 11.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Lustertone,Equal 2 Bowl T-Mnt Sink,Drain
No. of Bowls
2
Includes
Two LKPD1 Perfect Drains and strainers.
Drain Opening
3.375
Description
Lustertone,Equal 2 Bowl T-Mnt Sink,Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.