This item is Discontinued.

Elkay Lustertone, Equal 2 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin LRADQ332265PD3

Lustertone, Equal 2 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin (Discontinued)

  • Mfr # LRADQ332265PD3
  • Zoro # G9013623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ332265PD3
Zoro #
G9013623
UPC #
094902085036
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.125" x 6.125"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone,Equal 2 Bowl T-Mnt Sink,Drain
Drain Opening
3.375
No. of Bowls
2
Includes
Two LKPD1 Perfect Drains and strainers.

Description

Lustertone,Equal 2 Bowl T-Mnt Sink,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.