Lustertone Iconix 16Ga Ss 23.5X18.25X9 Sgl Undermt Sink Kit W Perfectdrain

  • Mfr # ELUHH2115TPDBG

  • Zoro # G108443256


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23-1/2 in
Body Material
Stainless Steel
Finish
Luminous Satin
Overall Width
18-1/4 in
Overall Height
10-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUHH2115TPDBG
Zoro #
G108443256
UPC #
94902122397
Country of Origin
United States

Dimensions

Overall Length
23-1/2 in
Overall Width
18-1/4 in
Overall Height
10-9/16 in

Details

Body Material
Stainless Steel
Finish
Luminous Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Includes
(1) EBG1914 Bottom Grid, (1) LKPD1 Perfect Drain and strainer

Description

An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.