Lustertone Iconix 18Ga Ss 23.6X21.3X9 Single Undermt Sink

  • Mfr # ELUH2118T

  • Zoro # G908442923


product price: $533.25
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
23.625 in
Overall Width
21.25 in
Overall Height
9 in
Finish
Luminous Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH2118T
Zoro #
G908442923
UPC #
94902121680
Country of Origin
United States

Dimensions

Overall Length
23.625 in
Overall Width
21.25 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Luminous Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act

Description

An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.