Lustertone Iconix 18Ga Ss 32.5X19.5X9 Single Undermt Sink

  • Mfr # ELUH3017T

  • Zoro # G508443276


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.5 in
Body Material
Stainless Steel
Finish
Luminous Satin
Overall Width
19.5 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH3017T
Zoro #
G508443276
UPC #
94902121697
Country of Origin
United States

Dimensions

Overall Length
32.5 in
Overall Width
19.5 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Luminous Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act

Description

An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.