Lustertone Sink, Drop-In Mount, 1 Hole, 16" x 11.5", Lustrous Satin

  • Mfr # LRAD1918651

  • Zoro # G8991987


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1918651
Zoro #
G8991987
UPC #
094902172606
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
18"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
16" x 11.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Lustertone Sink
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone Sink,SS,LRAD1918651

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.