Lustertone Sink, SS, ELUHAD121245, Undermount Mount, 0 Hole, 12" x 12", Lustrous Satin

  • Mfr # ELUHAD121245

  • Zoro # G8991637


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUHAD121245
Zoro #
G8991637
UPC #
094902466699
Country of Origin
United States

Dimensions

Overall Length
14.5"
Overall Width
14.5"
Overall Height
4.375"
Bowl Depth
4.375"
Bowl Size
12" x 12"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone Sink,SS,ELUHAD121245
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone Sink,SS,ELUHAD121245

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.