This item is Discontinued.

Elkay Lustertone Sink, SS, LKHSR2509RPD2L, Drop-in, Undermount Mount, 2L Hole, Lustrous Satin LKHSR2509RPD2L

Lustertone Sink, SS, LKHSR2509RPD2L, Drop-in, Undermount Mount, 2L Hole, Lustrous Satin (Discontinued)

  • Mfr # LKHSR2509RPD2L
  • Zoro # G8992617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKHSR2509RPD2L
Zoro #
G8992617
UPC #
094902777009
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 18" x 18.5", Right Bowl 11" x 17.6875"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2L
Item
Lustertone Sink,SS,LKHSR2509RPD2L
Drain Opening
3.375
Includes
Two LKPD1 Perfect Drains and strainers.
No. of Bowls
2

Description

Lustertone Sink,SS,LKHSR2509RPD2L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.