This item is Discontinued.

Elkay Lustertone Sink, SS, LR2219PD4, Drop-In Mount, 4 Hole, 18" x 14", Lustrous Satin LR2219PD4

Lustertone Sink, SS, LR2219PD4, Drop-In Mount, 4 Hole, 18" x 14", Lustrous Satin (Discontinued)

  • Mfr # LR2219PD4
  • Zoro # G8992063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2219PD4
Zoro #
G8992063
UPC #
094902761527
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
19.5"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
18" x 14"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Lustertone Sink,SS,LR2219PD4
Drain Opening
3.375
No. of Bowls
1
Includes
One LKPD1 Perfect Drain and strainer.

Description

Lustertone Sink,SS,LR2219PD4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.