This item is Discontinued.

Elkay Lustertone Sink, SS, LR3322PD3, Drop-In Mount, 3 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" LR3322PD3

Lustertone Sink, SS, LR3322PD3, Drop-In Mount, 3 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" (Discontinued)

  • Mfr # LR3322PD3
  • Zoro # G8992477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3322PD3
Zoro #
G8992477
UPC #
094902762371
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
8.125"
Bowl Depth
7.75" x 7.75"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone Sink,SS,LR3322PD3
No. of Bowls
2
Drain Opening
3.375
Includes
Two LKPD1 Perfect Drains and strainers.

Description

Lustertone Sink,SS,LR3322PD3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.