This item is Discontinued.

Elkay Lustertone Sink, SS, LRAD1517502, Drop-In Mount, 2 Hole, 12" x 12", Lustrous Satin LRAD1517502

Lustertone Sink, SS, LRAD1517502, Drop-In Mount, 2 Hole, 12" x 12", Lustrous Satin (Discontinued)

  • Mfr # LRAD1517502
  • Zoro # G8991600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1517502
Zoro #
G8991600
UPC #
094902592985
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
17.5"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Lustertone Sink,SS,LRAD1517502
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone Sink,SS,LRAD1517502

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.