This item is Discontinued.

Elkay Lustertone Sink, SS, PLA1919103, Drop-In Mount, 3 Hole, 16" x 13.5", Lustrous Satin PLA1919103

Lustertone Sink, SS, PLA1919103, Drop-In Mount, 3 Hole, 16" x 13.5", Lustrous Satin (Discontinued)

  • Mfr # PLA1919103
  • Zoro # G8992212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLA1919103
Zoro #
G8992212
UPC #
094902430638
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
10.1875"
Bowl Depth
10"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone Sink,SS,PLA1919103
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone Sink,SS,PLA1919103

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.