This item is Discontinued.

Elkay Lustertone Sink, SS, PLAUH281612, Undermount Mount, 0 Hole, 28" x 16", Lustrous Satin PLAUH281612

Lustertone Sink, SS, PLAUH281612, Undermount Mount, 0 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # PLAUH281612
  • Zoro # G8992249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLAUH281612
Zoro #
G8992249
UPC #
094902435800
Country of Origin
United States

Dimensions

Overall Length
30.5"
Overall Width
18.5"
Overall Height
11.5"
Bowl Depth
11.5"
Bowl Size
28" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone Sink,SS,PLAUH281612
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone Sink,SS,PLAUH281612

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.