Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, 14" x 10", Lustrous Satin

  • Mfr # LRAD172065PD3

  • Zoro # G9016213


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD172065PD3
Zoro #
G9016213
UPC #
094902080888
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
20"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
14" x 10"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone SS,1 Bowl T-Mnt Sink,Drain
Includes
One LKPD1 Perfect Drain and strainer.
Drain Opening
3.375
No. of Bowls
1

Description

Lustertone SS,1 Bowl T-Mnt Sink,Drain

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.