This item is Discontinued.

Elkay Lustertone, SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 4 Hole, 28" x 16", Lustrous Satin LR3122PD4

Lustertone, SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 4 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # LR3122PD4
  • Zoro # G9005092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3122PD4
Zoro #
G9005092
UPC #
094902762142
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
28" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Lustertone,SS,1 Bowl T-Mnt Sink,Drain
No. of Bowls
1
Includes
One LKPD1 Perfect Drain and strainer.
Drain Opening
3.375

Description

Lustertone,SS,1 Bowl T-Mnt Sink,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.