Lustertone SS, 1 Bowl T-Mnt Sink, Drainbrd, Drop-In Mount, 2 Hole, 21" x 15.75", Lustrous Satin (Discontinued)
- Mfr # ILGR4322L2
- Zoro # G9375998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILGR4322L2
Zoro #
G9375998
UPC #
094902074702
Country of Origin
United States
Dimensions
Overall Length
43"
Overall Width
22"
Overall Height
10"
Bowl Depth
9.875"
Bowl Size
21" x 15.75"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Lustertone SS,1 Bowl T-Mnt Sink,Drainbrd
Drain Opening
3.5
No. of Bowls
1
Description
Lustertone SS,1 Bowl T-Mnt Sink,Drainbrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.