Lustertone SS, 1 Bowl Top Mnt Sink, Drain, Drop-In Mount, 1 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
- Mfr # LRAD172265PD1
- Zoro # G9017692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD172265PD1
Zoro #
G9017692
UPC #
094902080963
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Lustertone SS,1 Bowl Top Mnt Sink,Drain
No. of Bowls
1
Includes
One LKPD1 Perfect Drain and strainer.
Drain Opening
3.375
Description
Lustertone SS,1 Bowl Top Mnt Sink,Drain
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.