Lustertone SS, 1 Bowl Top Mnt Sink, Drain, Drop-In Mount, 2 Hole, 10" x 10", Lustrous Satin (Discontinued)
- Mfr # LRADQ131665PD2
- Zoro # G9017622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | LRADQ131665PD2 | Zoro # | G9017622 |
| UPC # | 094902082929 | Country of Origin | United States |
| MFR # | LRADQ131665PD2 | ||
| Zoro # | G9017622 | ||
| UPC # | 094902082929 | ||
| Country of Origin | United States |
Dimensions
| Overall Length | 13" | Overall Width | 16" |
| Overall Height | 6.5" | Bowl Depth | 6.375" |
| Bowl Size | 10" x 10" | ||
| Overall Length | 13" | ||
| Overall Width | 16" | ||
| Overall Height | 6.5" | ||
| Bowl Depth | 6.375" | ||
| Bowl Size | 10" x 10" | ||
Details
| Mounting Type | Drop-In | Body Material | Stainless steel |
| Finish | Lustrous Satin | Number of Holes | 2 |
| Item | Lustertone SS,1 Bowl Top Mnt Sink,Drain | Drain Opening | 3.375 |
| No. of Bowls | 1 | Includes | One LKPD1 Perfect Drain and strainer. |
| Mounting Type | Drop-In | ||
| Body Material | Stainless steel | ||
| Finish | Lustrous Satin | ||
| Number of Holes | 2 | ||
| Item | Lustertone SS,1 Bowl Top Mnt Sink,Drain | ||
| Drain Opening | 3.375 | ||
| No. of Bowls | 1 | ||
| Includes | One LKPD1 Perfect Drain and strainer. |
Description
Lustertone SS,1 Bowl Top Mnt Sink,Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.