This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drain, Drop-In Mount, 2 Hole, 21" x 15.75", Lustrous Satin LRADQ252265PD2

Lustertone SS, 1 Bowl Top Mnt Sink, Drain, Drop-In Mount, 2 Hole, 21" x 15.75", Lustrous Satin (Discontinued)

  • Mfr # LRADQ252265PD2
  • Zoro # G9017920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ252265PD2
Zoro #
G9017920
UPC #
094902084480
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.125"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Lustertone SS,1 Bowl Top Mnt Sink,Drain
Drain Opening
3.375
No. of Bowls
1
Includes
One LKPD1 Perfect Drain and strainer.

Description

Lustertone SS,1 Bowl Top Mnt Sink,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.