This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 28" x 16", Lustrous Satin LRAD3122500

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # LRAD3122500
  • Zoro # G9016913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD3122500
Zoro #
G9016913
UPC #
094902595528
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
22"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
28" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.