This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 16" x 16", Lustrous Satin LRADQ2022550

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 16" x 16", Lustrous Satin (Discontinued)

  • Mfr # LRADQ2022550
  • Zoro # G9015419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ2022550
Zoro #
G9015419
UPC #
094902338293
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
22"
Overall Height
5.5"
Bowl Depth
5.375"
Bowl Size
16" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.