This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, 14" x 14", Lustrous Satin LRADQ1720651

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, 14" x 14", Lustrous Satin (Discontinued)

  • Mfr # LRADQ1720651
  • Zoro # G9015032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ1720651
Zoro #
G9015032
UPC #
094902340999
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
20"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
14" x 14"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Lustertone SS,1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.