Shop ELKAY
See all product information
Create Account
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, 19" x 16", Lustrous Satin
- Mfr # LRAD2222552
- Zoro # G9018401
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
22"
Overall Height
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRAD2222552
- Zoro #
- G9018401
- UPC #
- 094902173252
- Country of Origin
- United States
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 2
- Item
- Lustertone SS,1 Bowl Top Mnt Sink
- Drain Opening
- 3.5
- No. of Bowls
- 1
Dimensions
- Overall Length
- 22"
- Overall Width
- 22"
- Overall Height
- 5.5"
- Bowl Depth
- 5.375"
- Bowl Size
- 19" x 16"
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.