Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, 14" x 14", Lustrous Satin (Discontinued)
- Mfr # LRADQ1720602
- Zoro # G9016968
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRADQ1720602
Zoro #
G9016968
UPC #
094902340814
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
20"
Overall Height
6"
Bowl Depth
5.875"
Bowl Size
14" x 14"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.