Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, 21" x 15.75", Lustrous Satin
Mfr # LRADQ2522653
Zoro # G9016073
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LRADQ2522653
Zoro #
G9016073
UPC #
094902320038
Country of Origin
United States
Dimensions
Overall Length
25"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.125"
Bowl Size
21" x 15.75"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.