Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, 28" x 16", Lustrous Satin (Discontinued)
- Mfr # LRADQ3122554
- Zoro # G9004919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRADQ3122554
Zoro #
G9004919
UPC #
094902339504
Country of Origin
United States
Dimensions
Overall Length
31"
Overall Width
22"
Overall Height
5.5"
Bowl Depth
5.375"
Bowl Size
28" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Lustertone,SS,1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5
Description
Lustertone,SS,1 Bowl Top Mnt Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.