This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, 16" x 13.5", Lustrous Satin LRAD191950MR2

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, 16" x 13.5", Lustrous Satin (Discontinued)

  • Mfr # LRAD191950MR2
  • Zoro # G9014280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD191950MR2
Zoro #
G9014280
UPC #
094902382128
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.