This item is Discontinued.

Elkay Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, 28" x 16", Lustrous Satin LRADQ312265MR2

Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # LRADQ312265MR2
  • Zoro # G9004873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRADQ312265MR2
Zoro #
G9004873
UPC #
094902344119
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
28" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Lustertone,SS,1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5

Description

Lustertone,SS,1 Bowl Top Mnt Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.