This item is Discontinued.

Elkay Lustertone SS, 1 Bowl UnderMnt Sink Kit, Undermount Mount, 0 Hole, 14" x 18", Lustrous Satin ELUH1418DBG

Lustertone SS, 1 Bowl UnderMnt Sink Kit, Undermount Mount, 0 Hole, 14" x 18", Lustrous Satin (Discontinued)

  • Mfr # ELUH1418DBG
  • Zoro # G9018760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH1418DBG
Zoro #
G9018760
UPC #
094902602356
Country of Origin
United States

Dimensions

Overall Length
16.5"
Overall Width
20.5"
Overall Height
7.875"
Bowl Depth
7.875"
Bowl Size
14" x 18"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,1 Bowl UnderMnt Sink Kit
Includes
ELUH1418 sink, LKWOBG1418SS bottom grid, LK99 drain
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,1 Bowl UnderMnt Sink Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.