This item is Discontinued.

Elkay Lustertone SS, 17x16x5, 1 Bowl T-Mnt Sink, Drop-In Mount, 3 Hole, 14" x 10", Lustrous Satin LRAD1716503

This item is Discontinued.

Elkay

Lustertone SS, 17x16x5, 1 Bowl T-Mnt Sink, Drop-In Mount, 3 Hole, 14" x 10", Lustrous Satin (Discontinued)

Mfr # LRAD1716503
Zoro # G9376217
UPC # 094902593371
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1716503
Zoro #
G9376217
UPC #
094902593371
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
16"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
14" x 10"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Lustertone SS,17x16x5,1 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,17x16x5,1 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.