Lustertone Ss 19.5 X 22 X 7.6 Single Bowl Drop-In Sink With Quick-Clip

  • Mfr # LRQ20222

  • Zoro # G208439067


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
19.5 in
Overall Width
22 in
Overall Height
7.625 in
Finish
Lustertone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRQ20222
Zoro #
G208439067
UPC #
94902338255
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Overall Width
22 in
Overall Height
7.625 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ASME A112.19.3/CSA B45.4|Buy American Act

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.