Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin

  • Mfr # LTR46220

  • Zoro # G9371402


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR46220
Zoro #
G9371402
UPC #
094902039398
Country of Origin
United States

Dimensions

Overall Length
46"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5" x 7.5"
Bowl Size
Left Bowl 13.5" x 16" Center Bowl 13.5" x 16" Right Bowl 13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone SS,3 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
3

Description

Lustertone SS,3 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.