Lustertone SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, Lustrous Satin (Discontinued)
- Mfr # LRAD2922504
- Zoro # G9371089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD2922504
Zoro #
G9371089
UPC #
094902595320
Country of Origin
United States
Dimensions
Overall Length
29"
Overall Width
22"
Overall Height
5"
Bowl Depth
4.875" x 4.875"
Bowl Size
Left Bowl 11.5" x 16", Right Bowl 11.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Lustertone SS,Equal 2 Bowl Top Mnt Sink
No. of Bowls
2
Drain Opening
3.5
Description
Lustertone SS,Equal 2 Bowl Top Mnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.