
Lustertone Stainless Steel 15 X 17-1/2 X 6 Single Bowl Top Mount Ada Sink
Mfr # LRADQ151760MR2
Zoro # G108443096
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
15 in
Overall Width
17.5 in
Overall Height
6 in
Finish
Lustrous Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRADQ151760MR2
Zoro #
G108443096
UPC #
94902343686
Country of Origin
United States
Dimensions
Overall Length
15 in
Overall Width
17.5 in
Overall Height
6 in
Details
Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.