Lustertone Stainless Steel 16-1/2 X 20-1/2 X 9-7/8 Single Bowl Undermount Sink Kit W/Perfect Drain
- Mfr # ELUH141810PDBG
- Zoro # G608438615
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.5 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
16.5 in
Overall Height
9.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELUH141810PDBG
- Zoro #
- G608438615
- UPC #
- 94902759654
- Country of Origin
- United States
Dimensions
- Overall Length
- 16.5 in
- Overall Width
- 16.5 in
- Overall Height
- 9.875 in
Details
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Standards
- ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
- Includes
- ELUH141810PD Sink, (1) LKWOBG1418SS Bottom Grid, (1) LKPD1 Perfect Drain and Strainer.
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.