This item is Discontinued.

Elkay Lustertone Stainless Steel 17X16X6-1/2 Single Bowl Top Mount Ada Sink + Faucet Kit W/Perfect Drain LRAD171665PDSC

This item is Discontinued.

Elkay

Lustertone Stainless Steel 17X16X6-1/2 Single Bowl Top Mount Ada Sink + Faucet Kit W/Perfect Drain (Discontinued)

Mfr # LRAD171665PDSC
Zoro # G008443936
UPC # 94902080826
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD171665PDSC
Zoro #
G008443936
UPC #
94902080826
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
17 in
Overall Height
6.5 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Includes
LRAD1716651 Sink, LK500GN04T4SC Faucet, (1) LKPD1 Perfect Drain and Strainer.
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.