Shop ELKAY

Lustertone Stainless Steel 19-1/2 X 19 X 6-1/2 Single Bowl Top Mount Ada Sink With Perfect Drain

  • Mfr # LRADQ191965PDMR2

  • Zoro # G308443865


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.5 in
Body Material
Stainless Steel
Finish
Lustertone
Overall Width
19.5 in
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ191965PDMR2
Zoro #
G308443865
UPC #
94902083636
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Overall Width
19.5 in
Overall Height
6.5 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Includes
(1) LKPD1 Perfect Drain and Strainer
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.